60 in. Vinyl Coated Metal Handle
Quik-Release™ 60 in. Vinyl Coated Metal Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Vinyl-coated metal handle with swivel hang up cap
- Metal heads feature standard wing nut construction with a quick release cross bar
- Grips any size mop band and secures it to the handle for optimum performance
- Diameter: 1 inch
- Length: 60 inch
- Material: Vinyl Coated Metal, Plastic Coated Steel (Handle)
Specifications
- Coating:
- Vinyl
- Collection:
- Quik-Release™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Material:
- Metal
- Package Quantity:
- Case of 12
- Product Type:
- Metal Handle