13 x 9 x 4 in. Left Driving Box Sub Assembly
13 x 9 x 4 in. Left Driving Box Sub Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 4 in
- Length:
- 13 in
- Product Type:
- Left Driving Box Sub Assembly
- Size:
- 13 in x 9 in x 4 in
- Width:
- 9 in