18000 BTU Downflow, Left, Right and Upflow Multi-Zone 208/230V
18000 BTU Downflow, Left, Right and Upflow Multi-Zone 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unmatched maintenance simplicity: With a top panel and an indoor coil that can be easily removed, get faster access to the core parts of the unit needed for service
- You only need to remove two screws
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Modes: Cool, heat, dry, fan, auto
- Easier access to electric heater: This single-piece construction enables easy installation and maintenance
- Modular slide design: The indoor coil can be easily pulled out through the slide track for quick and easy maintenance
- One is the main control board, and the other is the function board for the 24V Interface, dip switch, wired controller and LED display
- Less complex electronics: Having only two integrated printed circuit boards means the electronic components are less complicated
- New aluminum coil
- 4-way installation (up flow, down flow, right, left)
Specifications
- AMP:
- 3
- Application:
- Residential
- BTU:
- 18000
- Decibel Rating (dB):
- 37.2 dB
- Depth:
- 21 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 45 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downflow, Left, Right, Upflow
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 618 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Tons
- Volts:
- 208/230V
- Weight:
- 106.7 lb
- Width:
- 17-1/2 in