3.5 Ton Horizontal N Coil Painted
3.5 Ton Horizontal N Coil Painted
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Coil material - all aluminum coil design helps improve resistance to corrosion and can help prevent leaks, prolonging the life of your system
- Coil size - evaporator coils come in various sizes. Your Carrier expert will recommend the correct size to match your system
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Warranty- 10-year parts limited warranty upon timely registration
- Coil type - cased N coil design can be installed in horizontal applications
Specifications
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Coating:
- Painted
- Coil Type:
- N
- Configuration:
- Horizontal
- Depth:
- 20-3/4 in
- Height:
- 21 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 1750 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Weight:
- 59 lb
- Width:
- 22-1/16 in