3.5 Ton Multi-Position Aluminum A Coil Painted
3.5 Ton Multi-Position Aluminum A Coil Painted
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed with performance in mind, this new A-coil offers low pressure drops to enhance system performance and airflow characteristics
- All coils have refrigerant-specific, factory-installed TXVs
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Comes with a "split delta plate" for easy, quick access to the coil for service and cleaning
- Meets or exceeds burst pressure of 2100 psi, which is at least three to five times the pressure it would see in actual application
- This cased coil comes with a factory-installed UV knockout for quick and easy installation of UV light
- Provided with industry proven sweat connections for leak-free operation to maintain system reliability. The side mounting tubing to the coil slabs allows for easy cleaning/servicing of the coils, as well as easy access to the TXV
- The corrosion-resistant drain pans, one for vertical applications and one for horizontal, are designed in a "fiberglass reinforced thermoset polyester" material (FRTP) that offers unsurpassed pan strength
- Also, after the door is removed, the coil is removable from the front of the unit without use of any tools
Specifications
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CFM:
- 1750 ft3/min
- Coating:
- Painted
- Coil Type:
- A
- Configuration:
- Multi-Position
- Depth:
- 20-5/8 in
- Height:
- 29-3/4 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Weight:
- 78 lb
- Width:
- 21 in