30800 BTU R-410A 208/230V Single Phase Scroll Compressor
30800 BTU R-410A 208/230V Single Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- We’re pleased to provide compressors from brands like Copeland and Tecumseh. And, we make it easy to find the right hermetic compressor for any job with our robust cross-referencing tool
- Totaline offers a wide range of hermetic reciprocating compressors for virtually any application, from brands known for their quality
Specifications
- A2L Compatible:
- Yes
- AMP:
- 14.7, 22.9, 75
- BTU:
- 30800
- Compressor Type:
- Scroll
- Height:
- 15-5/7 in
- Horsepower:
- 2-3/5 hp
- Length:
- 9-1/5 in
- MBH:
- 30.8
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Volts:
- 208/230V
- Width:
- 9-1/5 in