3 Ton Multi-Position Aluminum Fin Coil Galvanized
Base Series 3 Ton Multi-Position Aluminum Fin Coil Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Multi-tap ECM (electronic commutating motor) motors - all sizes
- Integrated motor controls, with 90-sec off TDR function, have replaced integrated circuit board
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Cabinet construction feature innovation designed to prevent cabinet sweating
- Efficient, quiet, time-tested blower housing and diffusers
- Sturdy, drainable condensate pans
- Large, grooved tube, louvered fin coils
- Five available speed tags to meet a wide range of applications
- Super-thick R-4.2 insulation with vapor barrier
- Tested for condensate disposal in much tougher conditions than air conditioning and refrigeration institute requirements
Specifications
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1200 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- Base Series
- Configuration:
- Multi-Position
- ETL Listed:
- No
- Height:
- 49-5/8 in
- Length:
- 22-1/16 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Weight:
- 117 lb
- Width:
- 18 in