1.5 Ton 14.3 SEER2 Heat Pump 208/230V Single Phase R-410A

You last purchased this on
 
Carrier Corporation

Comfort™ 1.5 Ton 14.3 SEER2 Heat Pump 208/230V Single Phase R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carrier Corporation

Comfort™ 1.5 Ton 14.3 SEER2 Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #C25SCA518A003
  • Item #10259178
  • Manufacturer Part #25SCA518A003
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

Application:
Residential
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
17800 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2346 ft3/min
Coil Type:
Aluminum Fin
Collection:
Comfort™
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
28-11/16 in
Horsepower:
1/12 hp
Liquid Line (OD):
3/8 in
MBH:
18
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
Yes
Stages:
Single
Suction Line (OD):
5/8 in
Tonnage:
1.5 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
31-3/16 in