80.00% AFUE 45000 BTU Multi-Position Multispeed Single-Stage Furnace
Comfort™ 80.00% AFUE 45000 BTU Multi-Position Multispeed Single-Stage Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 80% AFUE for moderate energy savings with standard comfort features
- If you live in an area where short, mild winters are balanced with long, humid summers and budget is a primary concern in your decision process, this may be a furnace you'll appreciate
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- This furnace is built to last with solid performance backed by a 20-year heat exchanger limited warranty
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 6.7
- BTU:
- 45000
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1400 ft3/min
- Collection:
- Comfort™
- Configuration:
- Multi-Position
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-1/4 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Ignition
- Length:
- 29 in
- MBH:
- 45
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 4 Ton
- Volts:
- 115V
- Width:
- 17-1/2 in