2 Ton Heat Pump 208/230V Single Phase R-410A
Infinity® 2 Ton Heat Pump 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-ozone depleting Puron® refrigerant
- Front - seating service valves
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Filter drier (field installed)
- Discharge pressure transducer
- Electronic expansion valve (EXV) for heating, TXV for cooling
- High pressure switch
- Greenspeed® intelligence actively monitors critical system parameters
- 2 control wires to outdoor unit
- Internal crankcase heater standard
Specifications
- AMP:
- 0.88, 12.4, 16.4
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Infinity®
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 74 dB
- EER:
- 14.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 9 oz
- Green Product:
- Yes, Energy Star
- HSPF:
- 11.0
- Height:
- 43-13/16 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 3100 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 22.0
- Sound Blanket:
- Yes
- Stages:
- Variable
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 35 in