3 Ton Heat Pump 208/230V Single Phase R-410A
Infinity® 3 Ton Heat Pump 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Infinity 18VS heat pump is different in a lot of ways
- It offers variable-speed compression that can step down in 5 stages to as low as 25% of its capacity
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The Infinity 18VS could change that for you. Your Carrier® expert can help you determine if it can work with your existing indoor unit so you can upgrade in steps
- It's seldom you can upgrade your system a component at a time
- The leap to higher efficiency and better comfort via a communicating system for that home you love, can mean you have to deal with the cost of a whole system even though only your outdoor cooling unit has called it quits
- It's also significantly better than a 2-stage unit at keeping temperatures even. Plus, those lower speeds are the sweet spot for the unit's best efficiency levels and for getting the most benefit out of other systems you might have like an air purifier because of more constant air flow through the system
- The ability to run in lower speeds most of the time makes it quieter and more adept at removing humidity in the summer
Specifications
- AMP:
- 1.32, 19.6
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 33600 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Infinity®
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 71 dB
- EER:
- 13.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 8.2
- Height:
- 39-3/4 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3800 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 18.0
- Sound Blanket:
- Yes
- Stages:
- Variable
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 31-3/16 in