48000 BTU Single Zone Mini-Split 208/230V
Performance™ 48000 BTU Single Zone Mini-Split 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Premium energy savings. Can help maximize heating and cooling energy savings when paired with compatible unit
- Offers premium comfort features when paired with a compatible outdoor unit. Can operate at lower speeds for longer times extracting more humidity from your indoor air
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty upon timely registration
- Available in various sizes that can accommodate most homes. Your carrier expert will recommend the appropriate model to fit your needs
- Variable-speed fan coil providing premium control of the airflow passing through your air filter
Specifications
- AMP:
- 1.9, 10, 7.5
- Application:
- Residential
- BTU:
- 48000
- CFM:
- 1471 ft3/min
- Collection:
- Performance™
- Decibel Rating (dB):
- 54 dB
- Depth:
- 21 in
- Height:
- 49 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 4 Tons
- Volts:
- 208/230V
- Weight:
- 130.5 lb
- Width:
- 21 in
- Zones:
- 1