R-22 208/230/460V Three Phase Semi-hermetic Compressor
R-22 208/230/460V Three Phase Semi-hermetic Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Precision engineering
- Quality components
- High quality
- Peace of mind
- Efficiency & reliability
Specifications
- AMP:
- 173, 345, 87
- Compressor Type:
- Reciprocating
- Height:
- 21 in
- Horsepower:
- 20 hp
- Length:
- 31 in
- Phase:
- Three Phase
- Refrigerant:
- R-22
- Volts:
- 208/230/460V
- Width:
- 26-1/4 in