16 x 16 x 12 in. Stainless Steel Tapping Sleeve 17.40 - 17.80 in.
16 x 16 x 12 in. Stainless Steel Tapping Sleeve 17.40 - 17.80 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5, ANSI B16.1
- ASTM:
- ASTM A-380
- AWWA:
- AWWA C-207
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 17.80 in - 17.40 in
- Tap Size:
- 12 in