1-1/4 in. 300 psi Bronze and Stainless Steel NPT Union Pressure Reducing Valve
EB-25 1-1/4 in. 300 psi Bronze and Stainless Steel NPT Union Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- CSA B356
- Collection:
- EB-25
- End Connection 1:
- Union NPT
- End Connection 2:
- Union NPT
- End Connections:
- Union NPT
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Polysulfone
- Valve Size:
- 1-1/4 in
- Valve Type:
- Pressure Reducing Valve