3/4 in. 400 psi Bronze Union CPVC Pressure Reducing Valve
EB-45 3/4 in. 400 psi Bronze Union CPVC Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- CSA B356
- Collection:
- EB-45
- End Connection 1:
- Union Solvent Weld
- End Connection 2:
- Union Solvent Weld
- End Connections:
- Union Solvent Weld
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Water
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Polyphenylene Ether, Polysulfone
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve