1/2 in. NPT Stand Pipe with Vacuum Breaker

You last purchased this on
 
Central Brass

1/2 in. NPT Stand Pipe with Vacuum Breaker

  • Fast #
  • Part #C0342DVB
  • Item #255995
  • Manufacturer Part #0342-1/2VB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Central Brass

1/2 in. NPT Stand Pipe with Vacuum Breaker

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
WaterSense Labeled:
No