5 x 39-2/5 in. Concentric Roof Termination
InnoFlue® 5 x 39-2/5 in. Concentric Roof Termination
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- InnoFlue®
- Color Finish Name:
- Black
- Diameter:
- 5 in
- Length:
- 42 in
- Material:
- Plastic
- Material Type:
- Polypropylene