2 x 1-1/2 in. Spigot x Socket Schedule 80 Polypropylene Bushing
2 x 1-1/2 in. Spigot x Socket Schedule 80 Polypropylene Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM D-4101
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- Schedule Class:
- 80
- Type:
- C6118KJ