12 - 18 in. Plug with Sleeve
12 - 18 in. Plug with Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for installation and repair of residential or commercial piping systems
- Can also be used for maintenance of municipal infrastructure, including sanitary and storm sewer pipe systems.
- Cherne® I-Series Plugs offer a full bypass allowing both testing and monitoring of piping systems
- Available in Multiple Sizes
- Inflation Pressure 45 psi
- 3/4" eyebolts for enhanced holding strength
- Durable, rugged and are effective on almost any type of pipe
Specifications
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 10-3/4 in - 18-1/4 in
- GSA Approved:
- No
- Height:
- 12 in
- IAPMO Listed -:
- No
- Length:
- 25 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 15 psi
- Product Type:
- Plug
- Range (in):
- 10.75 in - 18.25 in
- Size:
- 12 in - 18 in
- Tool Type:
- Test Ball
- UL Listed:
- No
- Weight:
- 38 lb