2 in. Manholes Pressure Gauge
2 in. Manholes Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smoke fluid is easy to pour and regulate
- Virtually indefinite storage life
- Simple to use
Documents
Specifications
- ASTM:
- ASTM C-1244
- Application:
- Manholes
- Brand Model Compatibility:
- Air-Loc® 210298, 210248, 210268, 210308 and 210348
- Height:
- 2 in
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Size:
- 2 in
- Smart Home Enabled:
- No
- Tool Type:
- Pressure Gauge
- UL Listed:
- No
- Weight:
- 0.24 lb
- Width:
- 2-1/10 in