32 in. Replacement Test Pad
32 in. Replacement Test Pad
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Seals a wide range of manhole diameters
- Neoprene gasket for leak-free seal
- Replacement pad for 32" plate style
- Includes a 20' hose with gauge
Specifications
- ASTM:
- ASTM C-1244
- Application:
- Commercial, Repair, Residential, Sanitary, Sewer
- Brand Model Compatibility:
- Air-Loc® C220328
- Diameter:
- 32 in
- Height:
- 41 in
- Material:
- Foam
- NSF Certified:
- No
- Origin:
- Domestic
- Size:
- 32 in
- Smart Home Enabled:
- No
- Tool Type:
- Pad
- UL Listed:
- No
- Weight:
- 9.45 lb