Replacement O-ring
Replacement O-ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Well suited for plugs up to 15 in.
- 3/16 in. ID hose
- Cherne Replacement 0-Rings
- Available in 10-pack
Specifications
- Application:
- Residential, Commercial, Repair, Sanitary, Sewer
- Depth:
- 19/500 in
- Height:
- 1/100 in
- Length:
- 19/500 in
- Material:
- Rubber
- Origin:
- Global
- Tool Type:
- O-ring
- Weight:
- 0.01 lb
- Width:
- 7/20 in