0.35 gpm 1 Hole Deck Mount Metering Single Supply Inlet Institutional Faucet in Polished Chrome
333 Series 0.35 gpm 1 Hole Deck Mount Metering Single Supply Inlet Institutional Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Pressure compensating Econo-Flo non-aerating outlet 0.35 gpm
- Vandal proof 1-3/4 in. MVP metering push handle
- Single hole
- Complies with the requirements of the Buy American Act of 1933
- ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
- MVP metering cartridge and actuator
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Self Closing
- Collection:
- 333 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Metering
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 3-1/2 in
- Stream Type:
- Aerated
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2 in