10 in. Surface Sanitizing Wipes (Case of 6)
10 in. Surface Sanitizing Wipes (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Home, Industrial, Institutional
- Green Seal Certified:
- No
- Length:
- 10 in
- Package Quantity:
- Case of 6
- Product Type:
- Sanitizing Hand Wipes
- Width:
- 6 in