Aerator Kit in Polished Chrome
Aerator Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Antimicrobial:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- Faucet Material:
- Plastic
- Flow Rate:
- 1.5 gpm
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- IAPMO Listed -:
- No
- Insulated:
- No
- Lights Included:
- No
- Maximum Temperature:
- 160
- Origin:
- Global
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Style:
- Transitional
- WIFI Enabled:
- No
- Weight:
- 0.04 lb