14 oz. Pressure Disinfectant Spray
Citrace® 14 oz. Pressure Disinfectant Spray
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SANITIZING SPRAY: Sanitize the air by killing 99.9% of odor causing bacteria with a light Citrus scent; Citrace also sanitizes fabrics and hard surfaces
- MULTI-SURFACE CLEANER: Clean and disinfect hard non-porous surfaces with Clorox® Healthcare Citrace® Hospital Disinfectant and Sanitizer
- HOSPITAL DISINFECTANT: Disinfect surfaces against more than 20 bacteria, viruses and fungi with a 5-minute contact time; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
- FOR USE IN HEALTHCARE SETTINGS: Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long term care facilities
- MOLD AND MILDEW CONTROL: Prevent the growth of mold and mildew on fabrics such as curtains, upholstered furniture and other soft surfaces and fabrics
Specifications
- Application:
- Fiberglass, Glass, Laminate, Metal, Plastic, Vinyl
- CARB OTC LEED Compliant:
- No
- Capacity:
- 14 oz
- Collection:
- Citrace®
- Color Finish Name:
- Clear
- Dilution Rate:
- Ready to Use
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-13/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 11-13/100 in
- Material:
- Aerosol
- Product Type:
- Spray, Citrus
- Size:
- 14 oz
- Weight:
- 15 lb
- Width:
- 8-19/50 in