1 ct Electrostatic Sprayer

You last purchased this on
 
Clorox

Total 360® 1 ct Electrostatic Sprayer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clorox

Total 360® 1 ct Electrostatic Sprayer

  • Fast #
  • Part #CLO60025
  • Item #7957919
  • Manufacturer Part #60025
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 25 3/8 in. (64 cm) H x 10 1/16 in. (26 cm) W x 17 1/8 in. (43 cm) L. Weight: 43 pounds when empty
  • CloroxPro™ Total 360® System advantages include the patented PowerWrap ™ nozzle a powerful air compressor and reliable delivery method
  • CloroxPro™ Total 360® Electrostatic Sprayer
  • Ergonomically designed with lightweight handle
  • Covers more treat up to 18000 square feet per hour
  • Cost Effective 65% less solution (versus a trigger sprayer per square foot)
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities; CloroxPro, where clean means everything.
  • Provides superior wraparound surface coverage ensuring all surfaces – front back and sides - are properly treated
  • Intended for use in larger spaces providing greater surface coverage in less time with less solution
  • Requires Certification

Specifications

Application:
Surface Disinfecting
CARB OTC LEED Compliant:
No
Collection:
Total 360®
Color Finish Name:
Grey
Disposable:
No
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Electrostatic Sprayer
Size:
1 ct