10 in. x 12-1/2 ft. Plastic Pipe
10 in. x 12-1/2 ft. Plastic Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 200 psi minimum pipe stiffness
- Unique double-wall pipe with concentric inner and outer walls braced by a truss-type structure
- Made from thermoplastic PVC
- Superior hydraulics; reduces internal flow resistance
- Unparalleled deflection control
- Flexible; resists variable loads while maintaining shape control
- Watertight joints
- Manning’s "n" of .009
- Excellent resistance to chemicals found in sanitary systems, including acids, alkalis, and salts
- Extremely low infiltration rates
Documents
Specifications
- ASTM:
- ASTM D-2680, ASTM D-3212
- Application:
- Sanitary
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fire Suppression System Rated:
- No
- Length:
- 12-1/2 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 10 in