24 x 24 in. Alloy Steel Band Coupling

You last purchased this on
 
Contech Engineered Solutions

24 x 24 in. Alloy Steel Band Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Engineered Solutions

24 x 24 in. Alloy Steel Band Coupling

  • Fast #
  • Part #CABC162424
  • Item #7115516
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Corrugated Pipe
Fits Pipe Size:
24 in
Fitting Type:
Coupling
Gauge (metal):
16 ga
Length:
24 in
Material:
Alloy Steel