48 in. x 20 ft. Plastic Drainage Pipe

You last purchased this on
 
Contech Engineered Solutions

48 in. x 20 ft. Plastic Drainage Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Engineered Solutions

48 in. x 20 ft. Plastic Drainage Pipe

  • Fast #
  • Part #CDMP48
  • Item #3866420
  • Manufacturer Part #DMP48
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion and abrasion resistant
  • 3 psi soil tight joints, steel reinforced 10.8 psi high performance, and 30 psi welded coupler joints
  • HDPE with steel reinforced ribs
  • Fast installation, costs savings
  • Joint options for a variety of sites & applications
  • Superior hydraulics; allows for minimum slope designs and longer runs
  • Light weight/longer lengths
  • Smooth interior
  • Can be used in acidic/caustic soils, or in applications with corrosive or highly abrasive flows
  • Nationwide manufacturing footprint
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-294, AASHTO M-335
ASTM:
ASTM D-2321, ASTM F-2562, ASTM D-3350
Application:
AFFF Stations, Glycol, Gravity System, Irrigation, Sanitary, Storm Drainage, Waste
Length:
20 ft
Material:
Plastic
Material Type:
Thermoplastic
PipeTubing Size:
48 in
Wall Thickness:
0.13 in