12 ga. 2500 ft. Tracer Wire in Yellow
12 ga. 2500 ft. Tracer Wire in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-3, ASTM B170, ASTM D-1248, ASTM D-1238
- Application:
- Tracer Wire
- Cable or Wire Type:
- Tracer Wire
- Clean Bagged:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 2500 ft
- Material:
- Copper
- Material Type:
- HDPE
- NSF Certified:
- No
- Width:
- 1-9/50 in
- Wire Gauge (AWG):
- 12 ga