Clear Wire Connector

You last purchased this on
 
Copperhead Industries

SnakeBite™ Clear Wire Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Copperhead Industries

SnakeBite™ Clear Wire Connector

  • Fast #
  • Part #CLSC1030BCTR25
  • Item #4332083
  • Manufacturer Part #LSC1030B-CTR25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
10 Gauge Blue Wire
Collection:
SnakeBite™
Color Finish Name:
Clear
Product Type:
Locking Connector
UL Listed:
No