COUNTER SINK COVE EDGE TREATMENT
COUNTER SINK COVE EDGE TREATMENT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please note that if the gloss finish is selected for the Counter-Sink, gloss finish will apply to the sink bowl, the top surface and the vertical face of the Counter-Sink. The detailed area of the edge treatment will remain matte.
- Edge treatment option must be specified on worksheet available at mtibaths.com.
- These treatments provide a very tasteful detail, enabling the Counter-Sink to further integrate with other design appointments in the bathroom.
- Counter-Sink Edge Treatment Cove Edge
Specifications
- ADA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Type:
- MTICET1