23-13/100 in. 2-Light Pendant in Textured Black with Whiskey Barrel
Ashwood 23-13/100 in. 2-Light Pendant in Textured Black with Whiskey Barrel
Frequently Purchased Together
Product Details
- Finish is treated with UV guard
- Die-Cast/sand-cast aluminum components
Documents
Specifications
- Collection:
- Ashwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black/Whiskey Barrel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 23-3/20 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 450
- Lumens per Watt:
- 30
- Material:
- Sand Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-9/10 in