2 in. 150# 316 Stainless Steel Blind Flange
2 in. 150# 316 Stainless Steel Blind Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
- Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
- Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP
- Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
- No liner collapse in planned or unintended vacuum conditions
- Full vacuum capability is standard
Documents
Specifications
- ASME:
- ASME B16.5 Class 150, ASME B31.3
- ASTM:
- ASTM A-182, ASTM F-1545
- Application:
- Agriculture, Chemical, Mining, Power Plants, Pulp and Paper, Water Treatment
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flange Type:
- Blind
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316, PTFE
- Pressure Class:
- 150#