4 x 3 in. 150# 316 Stainless Steel Reducing Flange

You last purchased this on
 
Crane Resistoflex Company

4 x 3 in. 150# 316 Stainless Steel Reducing Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Resistoflex Company

4 x 3 in. 150# 316 Stainless Steel Reducing Flange

  • Fast #
  • Part #R3T00M0BB00430
  • Item #7170434
  • Manufacturer Part #3T00B0BB0M430
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Red
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Reducing
Material:
Stainless Steel, Rubber
Material Type:
316, PTFE
Pressure Class:
150#