CSF 16T DN32 PN16

You last purchased this on
 

CSF 16T DN32 PN16

This product requires certification to purchase.
Brand image
You last purchased this on
 

CSF 16T DN32 PN16

  • Fast #
  • Part #S1853563
  • Item #10246752
  • Manufacturer Part #1853563
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The CSF16 and CSF16T are horizontal, in-line high efficiency filters used to remove contaminate particles and bacteria from compressed air systems.
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Material Type:
316L
Type:
S1853563