23-43/100 in. 10 cu. ft. Top Mount Freezer Refrigerator in White
23-43/100 in. 10 cu. ft. Top Mount Freezer Refrigerator in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ample storage and doesn't take up a lot of space
- 2.5 adjustable glass shelves, transparent vegetable crispers, 5 clear door shelves, and tall bottle storage
- 10.1 cu ft capacity top mount refrigerator with a small footprint
- Automatic defrost for maintenance free operation and no ice build-up
- Reversible doors for left or right swing
- Handle free opening with hidden hinge
- Dial control thermostat for ease of operation
- Interior light to showcase and identify items
Specifications
- AMP:
- 2.5
- Capacity:
- 10 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-1/10 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 2.7 cu ft
- Handle Type:
- Integrated
- Height:
- 59-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 7.41 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 42 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 116.8 lb
- Width:
- 23-43/100 in