16.9 SEER 2 Tons Single Stage R-410A Heat Pump Condenser
16.9 SEER 2 Tons Single Stage R-410A Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 18
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 26585 Btu/h
- BTU Heat Rating:
- 24800 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 60.2 dB
- Depth:
- 14-29/100 in
- EER:
- 9.7
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 9.6
- Height:
- 27-16/25 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Steel
- Max CFM:
- 1765 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16.9
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 114.2 lb
- Width:
- 33-27/100 in