17.4 SEER R-410A Heat Pump Condenser

You last purchased this on
 
Day & Night®

17.4 SEER R-410A Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

17.4 SEER R-410A Heat Pump Condenser

  • Fast #
  • Part #IDLFLDAH48XA
  • Item #8089159
  • Manufacturer Part #DLFLDAH48XAK
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
3.2
BTU:
48000
CFM:
1230 ft3/min
Coil Type:
Aluminum Fin
Configuration:
Heat Pump
Decibel Rating (dB):
50.5
Depth:
34-41/100 in
ETL Listed:
Yes
HSPF:
12
Height:
11-81/100 in
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17.4
Suction Line (OD):
5/8 in
Volts:
208/230V
Weight:
119.71 lb
Width:
47-12/50 in