18,000 BTU - Single Zone Mini-Split - 208/230V
18,000 BTU - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.28
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- Decibel Rating (dB):
- 46 dB
- Depth:
- 8-87/100 in
- EER:
- 11.2
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 10.6
- Height:
- 12-4/5 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 559 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.5
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 31.97 lb
- Width:
- 38-9/25 in