20kW Three Phase KW Heat Strip
20kW Three Phase KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Supplied as 3-phase, field convertible to single phase
- With fuses
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Use with model sizes 48, 60
Specifications
- AMP:
- 36.2, 40
- BTU:
- 42000
- Brand Model Compatibility:
- FCM4X2400, FCM4X3600, FCM4X4800, FCM4X6000
- Configuration:
- Horizontal, Upflow
- Energy Star Compliant:
- No
- Height:
- 8 in
- Length:
- 19-1/3 in
- MBH:
- 42
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Volts:
- 208/230V
- Watts:
- 20 kW
- Weight:
- 9 lb
- Width:
- 11-1/4 in