24.7 SEER Modulating Stage R-410A Heat Pump Condenser
24.7 SEER Modulating Stage R-410A Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 9000
- EER:
- 14
- Height:
- 22-1/8 in
- Length:
- 32 in
- MBH:
- 9
- Refrigerant:
- R-410A
- SEER:
- 24.7
- Stages:
- Modulating
- Volts:
- 230V
- Width:
- 13-15/16 in