30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 23
- Application:
- Residential
- BTU:
- 30000
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 61.5 dB
- Depth:
- 16-7/15 in
- HSPF:
- 12.7
- Height:
- 31-89/100 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 2235 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 25.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 141.76 lb
- Width:
- 37-6/25 in
- Zones:
- 1