30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.625
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 19700 Btu/h
- CFM:
- 380 ft3/min
- Decibel Rating (dB):
- 49.7 dB
- Depth:
- 11-7/50 in
- EER:
- 12.5
- HSPF:
- 12
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 741 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 42.77 lb
- Width:
- 49-57/100 in
- Zones:
- 1