48,000 BTU - Ducted - Single Zone Mini-Split - 230V
48,000 BTU - Ducted - Single Zone Mini-Split - 230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 3.2
- Application:
- Commercial, Residential
- Auto Switching Heat:
- Yes
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 50000 Btu/h
- CFM:
- 720 ft3/min
- Decibel Rating (dB):
- 50.5 dB
- Depth:
- 34-41/100 in
- EER:
- 9.2
- HSPF:
- 12
- Height:
- 11-81/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Horizontal, Vertical
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 1230 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.4
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 119.71 lb
- Width:
- 47-6/25 in
- Zones:
- 1