80% AFUE - 40,000 BTU - Upflow - ECM - Furnace
80% AFUE - 40,000 BTU - Upflow - ECM - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 80.00 %
- BTU:
- 40000
- Blower Type:
- ECM
- Configuration:
- Upflow
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Ignition System:
- Silicon Nitride Hot Surface
- MBH:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- RPM:
- 1050
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 110/125V
- Weight:
- 100 lb