80% AFUE - 90,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace

You last purchased this on
 
Day & Night®

N80ESN 80% AFUE - 90,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

N80ESN 80% AFUE - 90,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace

  • Fast #
  • Part #IN80ESN0902116A
  • Item #7857045
  • Manufacturer Part #N80ESN0902116A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quiet performance
  • Multi-speed blower motor and single-stage gas valve also provide even levels of temperature control and comfort
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 20-year heat exchanger limited warranty
  • Air purifier and humidifier compatible
  • 10-year parts limited warranty upon timely registration
  • Low NOx models available (N80ESL)
  • Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
11, 6.8, 8.3
ANSI:
ANSI Z223.1
Application:
Residential
BTU:
90000
BTU Heat Rating:
88000 Btu/h
Blower Type:
ECM
CFM:
1418 ft3/min
Coating:
Aluminum
Collection:
N80ESN
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Fan Speeds:
5
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33-1/3 in
Horsepower:
1/2 hp
Ignition System:
Direct Ignition
Length:
29 in
MBH:
90
Material:
Steel
Max CFM:
1600 cfm
Max Fuse Size:
15
Origin:
Domestic
Phase:
Single Phase
Power Source:
Gas
RPM:
1050
Stages:
Single
Temperature Range:
35 to 65 Deg F (19 to 36 Deg C)
Tonnage:
7 Ton
UL Listed:
No
Vent Type:
B-Vent
Volts:
24/115V
Weight:
142 lb
Width:
21 in