95% AFUE - 100,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace
N95ESN Series 95% AFUE - 100,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single-stage operation and fixed speed blower motor for even levels of temperature control and comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty upon timely registration
- Lifetime heat exchanger limited warranty
- High temperature limit control prevents overheating
- Air purifier and humidifier compatible
Specifications
- AFUE:
- 95.00 %
- AMP:
- 11.7, 12.6, 16.7, 20
- Application:
- Residential
- BTU:
- 100000
- BTU Heat Rating:
- 97000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1730 ft3/min
- Collection:
- N95ESN Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- ETL Listed:
- No
- Emission:
- Standard NOx
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 35 in
- Horsepower:
- 1 hp
- ISO:
- ISO 9001
- Ignition System:
- Direct Ignition
- Length:
- 29-1/2 in
- MBH:
- 100
- Material:
- Stainless Steel
- Max CFM:
- 2125 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in